Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Micro Clip
SDP

Catalog No. 10001254 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
45° Angle
Slight curve
Straight
Strong curve
Size:
0.75 x 4 mm
0.8 x 6 mm
1.5 x 10 mm
1 x 6 mm
1 x 8 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
10-001-254 Slight curve 1 x 6 mm
10-001-250 Straight 0.75 x 4 mm
10-001-251 Straight 0.8 x 6 mm
10-001-252 Straight 1 x 8 mm
10-001-253 Straight 1.5 x 10 mm
10-001-255 Strong curve 1 x 6 mm
10-001-256 45° Angle 1 x 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10-001-254 Supplier Stoelting™ Supplier No. 5210669
Add to Cart
Add to Cart

Stoelting™ Micro Clips provide an easy and secure method of stopping blood flow while performing procedures on vessels.

  • Using the Stoelting applying forceps, surgical clips can easily be positioned on the vessels.
  • Locking forceps allows for easy, precise, and secure grasping of the micro surgical clips.
  • Simply grasp the clip with the forceps to open the jaw, slid it over the vessels and release.
  • To remove surgical clips, simply perform the procedure in reverse.
  • Procedure does not compromise the vessels integrity.

Specifications

For Use With (Application) Neuroscience
Size 1 x 6 mm
Model Slight curve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.