Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Micro Dissecting Forceps
SDP

Catalog No. 10000441 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
3.25 in.
3.5 in.
4 in.
6 in.
Model:
1x2 0.5 mm, Slight curve
1x2 Angled, 0.8 mm
1x2 Full curve
1x2 teeth, 0.5 mm
1x2 teeth, Slight curve, 0.8 mm
1x2 teeth, Straight, 0.8 mm
Angle fine point
Angle fine sharp
Angled serrated
Angled smooth
Full curve, 0.5 mm
Serrated angle, 0.8 mm
Straight fine point
Straight fine sharp
X-action fine point
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model
10-000-441 4 in. Serrated angle, 0.8 mm
10-001-161 3.25 in. Straight fine point
10-001-163 3.5 in. Angle fine point
10-001-162 3.5 in. X-action fine point
10-001-165 4 in. Angle fine sharp
10-001-164 4 in. Straight fine sharp
10-001-185 4 in. 1x2 0.5 mm, Slight curve
10-001-187 4 in. 1x2 Angled, 0.8 mm
10-001-186 4 in. 1x2 Full curve
10-000-443 4 in. 1x2 teeth, 0.5 mm
10-000-444 4 in. 1x2 teeth, Slight curve, 0.8 mm
10-000-442 4 in. 1x2 teeth, Straight, 0.8 mm
10-000-440 4 in. Full curve, 0.5 mm
10-001-248 6 in. Angled serrated
10-001-249 6 in. Angled smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 10-000-441 Supplier Stoelting™ Supplier No. 5210239P
Add to Cart
Add to Cart

Stoelting™ Micro Dissecting Forceps are micro tweezers that are ideal for micro dissection of tissue and vessels and processing tissue in electron microscopy procedures.

Micro tweezers come in a wide variety of tip sizes, shapes, and materials. To choose the best tweezers, keep in mind the size of the animal and/or tissue. The type of cleaning and sterilization required may affect the material of choice. For example, if autoclaving is required and users are working under a microscope on a mouse, the thinnest-tipped forceps made of stainless steel, titanium, Dumostar, INOX, and Dumoxel are good choices.

Carbon steel instruments may not be the best choice for use where there is constant exposure to water. If not handled properly, Carbon steel is likely to rust if exposed to water for a length of time. Though not recommended, flash flame decontamination could be used on carbon steel tweezers because this material is less likely to be damaged by high heat. The extreme heat from flash flame decontamination changes the molecular structure of most material adversely. High heat softens metal and shortens the useful life of instruments. Consider another method of decontamination where lower heat levels can be applied to keep instruments useful for many more years.

Carbon steel instruments may not be the best choice for use where there is constant exposure to water. If not handled properly, Carbon steel is likely to rust if exposed to water for a length of time. Though not recommended, flash flame decontamination could be used on carbon steel tweezers because this material is less likely to be damaged by high heat. The extreme heat from flash flame decontamination changes the molecular structure of most material adversely. High heat softens metal and shortens the useful life of instruments. Consider another method of decontamination where lower heat levels can be applied to keep your instruments useful for many more years.

Specifications

For Use With (Application) Neuroscience
Length (English) 4 in.
Model Serrated angle, 0.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.