Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Micro Dissecting Scissors
SDP

Catalog No. 10000513 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
3.5 in.
4 in.
4.25 in.
4.5 in.
5 in.
6 in.
Model:
Angled Probe
Angled, Sharp
Curved B/B
Curved, 23 mm, Sharp
Curved, 24 mm, Sharp
Curved, 6 mm X .33 mm tip
Curved, 8 mm X .33 mm tip
Curved, Left-handed
Curved, S/S, Ceramic
Curved, S/S, TC
Curved, S/S, TC SC
Curved, S/S, TC SC CER
Curved, S/S, smooth cut
Curved, SURE CUT
Curved, Sharp
Curved, Sharp, TC
Curved, TC, SURE CUT
Light Curve, Blunt
Side Curve, Sharp
Straight B/B
Straight, 20 mm, Sharp
Straight, 24 mm, Sharp
Straight, 6 mm X .33 mm tip
Straight, 8 mm X .33 mm tip
Straight, S/S, StrongCut
Straight, S/S, Sure Cut
Straight, S/S, TC SC
Straight, S/S, TC SC CER
Straight, SURE CUT
Straight, Sharp
Straight, Sharp, Left-Hand
Straight, Sharp, TC
Straight, Tungsten Carbide
37 product options available for selection
Product selection table with 37 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model
10-000-513 4.5 in. Curved, 24 mm, Sharp
10-000-511 3.5 in. Curved, 23 mm, Sharp
10-000-506 3.5 in. Straight, 20 mm, Sharp
10-001-521 3.5 in. Straight, S/S, TC SC
10-000-526 3.5 in. Curved, S/S, smooth cut
10-001-523 3.5 in. Curved, S/S, TC
10-001-524 3.5 in. Curved, S/S, TC SC
10-001-525 3.5 in. Curved, S/S, TC SC CER
10-000-507 3.5 in. Curved, Sharp
10-000-525 3.5 in. Straight, S/S, StrongCut
10-001-526 3.5 in. Straight, S/S, Sure Cut
10-001-522 3.5 in. Straight, S/S, TC SC CER
10-000-510 3.5 in. Straight, Sharp
10-001-631 4.25 in. Curved B/B
10-001-630 4.25 in. Straight B/B
10-000-516 4.25 in. Straight, 24 mm, Sharp
10-000-517 4.25 in. Curved, Sharp
10-001-633 4.5 in. Angled Probe
10-001-511 4.5 in. Angled, Sharp
10-001-505 4.5 in. Curved, Left-handed
10-001-509 4.5 in. Curved, Sharp, TC
10-001-506 4.5 in. Curved, SURE CUT
10-001-510 4.5 in. Curved, TC, SURE CUT
10-001-512 4.5 in. Side Curve, Sharp
10-000-512 4.5 in. Straight, 24 mm, Sharp
10-001-507 4.5 in. Straight, Sharp, TC
10-001-504 4.5 in. Straight, SURE CUT
10-001-529 4.5 in. Curved, S/S, Ceramic
10-000-518 4.5 in. Straight, Sharp, Left-Hand
10-000-519 4.5 in. Straight, Tungsten Carbide
10-001-625 4 in. Curved B/B
10-001-624 4 in. Straight B/B
10-001-568 5 in. Light Curve, Blunt
10-001-475 6 in. Curved, 6 mm X .33 mm tip
10-001-473 6 in. Curved, 8 mm X .33 mm tip
10-001-474 6 in. Straight, 6 mm X .33 mm tip
10-001-472 6 in. Straight, 8 mm X .33 mm tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 37 options available.
37 missing translation for 'options'
Catalog No. 10-000-513 missing translation for 'mfr' Stoelting™ missing translation for 'supplierNo' 5213213P
Add to Cart
Add to Cart
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.