Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Micro 'Flea' Sized Magnetic Stir Bar
SDPSCI_ED

Catalog No. S00353 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
12.7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S00353 12.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00353 Supplier United Scientific™ Supplier No. UNMS12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Micro magnetic stir bar ideal for smaller samples.

  • Constructed of high-quality Alnico magnets coated with PTFE
  • Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials or test tubes
  • Measures 12.7 mm x 3 mm

Specifications

Material Alnico Magnet
Type Stir Bar
Autoclavable Autoclavable
Color White
Length (Metric) 12.7 mm
Coating PTFE
Diameter (Metric) 3 mm
Shape Flea
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.