Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Micro Friedman Rongeur
SDP

$963.50 - $968.50

Specifications

Length (English) 5.5 in.
View More Specs

Products 2
Catalog Number Mfr. No. Model Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Model Width (Metric) Price Quantity & Availability  
10-001-797
SDP
View Documents
Stoelting™
5216103
Curved 1.3 mm
Each for $968.50
Only null left
Add to Cart
 
10-001-798
SDP
View Documents
Stoelting™
5216105
Extra delicate 1.0 mm
Each for $963.50
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

5.5 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.