Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Micro Jewelers Forceps PTFE-Coated

Catalog No. 13820079 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
13-820-079 Curved
13-820-078 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-820-079
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Micro-Jewelers Dissecting Forceps are stainless steel with superfine tips coated with PTFE for non-sticking applications

Fisherbrand™ Micro-Jewelers Dissecting Forceps are stainless steel with superfine tips coated with PTFE for non-sticking applications. Dissecting forceps are used for a variety of applications and are available in different curvatures.

  • Stainless steel fabrication
  • Superfine, micro-tips
  • PTFE coated for nonsticking and non corrosive applications

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type PTFE-coated forceps
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Material Stainless Steel
Size 4.5 in.
Autoclavable Autoclavable
Electrical Requirements No
For Use With (Application) Micro dissecting applications
Includes PTFE Coating
Quantity 1
Tip Style Curved
Weight (Metric) 50 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.