Learn More
Micro Particles Based on Silicon Dioxide, Size: 2 m, MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Concentration | 5% (solids) |
| Content And Storage | 2°C to 8°C |
| Quantity | 10 mL |
| Synonym | Beads based on silicon dioxide, microsize; Silicon dioxide beads |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.