Learn More
Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meters
Description
Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meter is ideal in applications where accurate dose rate measurements of low radiation levels are required.
Absorbed dose rate directly read so no conversion from mR/h (or mSv/h) is required.
- Linear response to all energies
- Tissue equivalent scintillator provides nearly flat energy response
- Gamma and X-ray detection from tissue equivalent photon response
- Optional audio counts and alarms
- Extended detector option
- Expanded low-energy response option
- Exclusive high-voltage battery check ensures proper operating conditions; two 9-volt batteries are all that's required for power
Recommended for:
- Routine low/medium level gamma dose rate surveys
- Confirming radiation boundaries
- X-ray surveys, using the expanded low energy range option
Monitoring items for unrestricted release
Specifications
Specifications
| Description | Micro Sievert |
| Shock | 100 g per lightweight machine of MIL-STD 202 C, method 202 B |
| Energy Range | 40 keV to 1.3 MeV |
| Display Type | Ruggedized, recessed, high-torque 1mA meter protected by impact resistant Lexan polycarbonate window with 85.1mm (3.35 in.) scale marked: MICRO REM: 0 to 200 μSv/h, with “Bat. ok«, “HV ok” check bands. MICRO SIEVERT: 0 to 2.0 μSv/h, with “Bat. ok«, “HV ok” check bands. |
| Battery Type | 29 V, MN1604, or equal |
| Product Type | Tissue-Equivalent Survey Meter |
| Operating Temperature (Metric) | −20°C to +50°C |
| Operating Temperature (English) | -4°F to +122°F |
| Response Time | Optimized for each range, 0-90% of final reading as follows: Range: : Time: X0.1 : <15 seconds X1 : <15 seconds X10 : <5 seconds X100 : <2 seconds X1000 : <2 seconds |
| Detector Type | Internal, tissue equivalent, organic scintillator |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.