Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meters

Catalog No. 14564106
Click to view available options
Description:
Micro Rem Survey Meter LE
Micro Sievert
Micro Sievert LE
Survey Meter
Survey Meter LE
Tissue Equivalent Survey Meter
Includes:
Audio
Audio Capability
Audio Capability, Extended Detector
Audio, Extended Detector

Catalog No. 14-564-106

Supplier: Thermo Scientific™ MICROSVAOLE

Ideal in applications where accurate dose rate measurements of low radiation levels are required.

Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meter is ideal in applications where accurate dose rate measurements of low radiation levels are required.

Absorbed dose rate directly read so no conversion from mR/h (or mSv/h) is required.

These instruments' rem response and accuracy set them apart from conventional “micro R” meters that use NaI(Tl) detectors. NaI(Tl) detectors overrespond to low energies and produce erroneously high readings. Rugged construction and quality components make the Micro Rem and Micro Sievert durable. Easy to service.
  • Linear response to all energies
  • Tissue equivalent scintillator provides nearly flat energy response
  • Gamma and X-ray detection from tissue equivalent photon response
  • Optional audio counts and alarms
  • Extended detector option
  • Expanded low-energy response option
  • Exclusive high-voltage battery check ensures proper operating conditions; two 9-volt batteries are all that's required for power
The expanded low energy response option extends the instrument's low energy cutoff to 17 keV (vs. 40 keV) for the standard instruments. The extended detector option mounts the internal detector so that its sensitive area extends out from the front of the instrument case bottom. This makes it easier to survey certain hard-to-reach locations.

Recommended for:

  • Routine low/medium level gamma dose rate surveys
  • Confirming radiation boundaries
  • Monitoring items for unrestricted release

  • X-ray surveys, using the expanded low energy range option
Also suitable in such applications as: Power Reactors, X-ray Device Monitoring, Uranium Processing / Mine Cleanup Operations, Environmental Measurement Companies, Consultants, Geophysical Companies, Laboratories, and Accelerators.
TRUSTED_SUSTAINABILITY

Specifications

Description Micro Sievert LE
Shock 100 g per lightweight machine of MIL-STD 202 C, method 202 B
Energy Range 40 keV to 1.3 MeV
Display Type Ruggedized, recessed, high-torque 1mA meter protected by impact resistant Lexan polycarbonate window with 85.1mm (3.35 in.) scale marked: MICRO REM: 0 to 200 μSv/h, with “Bat. ok«, “HV ok” check bands. MICRO SIEVERT: 0 to 2.0 μSv/h, with “Bat. ok«, “HV ok” check bands.
Battery Type 29 V, MN1604, or equal
Product Type Tissue-Equivalent Survey Meter
Operating Temperature (Metric) −20°C to +50°C
Operating Temperature (English) -4°F to +122°F
Response Time Optimized for each range, 0-90% of final reading as follows: Range: : Time: X0.1 : <15 seconds X1 : <15 seconds X10 : <5 seconds X100 : <2 seconds X1000 : <2 seconds
Detector Type NaI
Geotropism Within ± 2% of full scale
Humidity <5% change in reading from 10% to 95%
For Use With (Application) Routine low/medium level gammadose rate surveysConfirming radiation boundariesMonitoring items for unrestricted releaseX-ray surveys, using the expanded low-energy range option
Vibration 5 g in each of three mutually orthogonal axes at one or more frequencies from 10 to 33 Hz.
Accuracy Within 10% of reading for 13cCs between 20% and 100% of full scale on any range
Radiation Type Gamma, X-Ray
Battery Life >100 hr.
Includes Audio
Dose Range Five linear ranges:
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.