Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICRO-TOUCH™ Nitrile Sterile Gloves, Singles

Catalog No. 17200841 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-200-841 Large
17-200-839 Small
17-200-840 Medium
17-200-842 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-200-841 Supplier Ansell Supplier No. 6034253
This item is not returnable. View return policy

Nitrile, sterile single packed, powder free examination glove featuring extended cuff.

  • Sterile glove made from a synthetic, nitrile formulation
  • High elasticity with barrier protection and puncture resistance
  • Ideal solution for a range of sterile examination (non-surgical) procedures
  • Packed as a single glove per pack
  • 12 in. extended cuff for additional protection
  • Textured fingers provide extra grip and reliability
  • Gamma sterilized minimum 25kGγ to provide sterility
  • Tested for use with chemotherapy drugs
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Disposable Single-use
Material Nitrile
Size Large
Length (English) 11.6 in.
Length (Metric) 29.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.