Learn More
Description
- Manufactured without sulfur-based chemical accelerators, helping to protect users from type I latex allergies and type IV chemical allergies.
- Thin and light weight formulation provides enhanced tactile sensitivity and comfort for longer wear time.
- Unique berry blue color provides contrast, while masking blood and other stains.
- Tested for use with chemotherapy drugs.
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.9 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
