Learn More
Description
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
- Non-sterile, nitrile examination glove
- Advanced stretch formulation
- Ideal for nearly all clinical settings
- Enhanced tactile sensitivity
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
Specifications
Specifications
| Certifications/Compliance | ISO 13485:2003, ISO 9001:2008, FDA-QSR, ASTM D6978, FDA21 CFR 177-2600 |
| Chemotherapeutic Rated | Yes |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.09 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

