Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Rack for Micro Centrifuge Tube
SDPSCI_ED

Catalog No. s13095 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Color:
White
Yellow
Length (Metric):
164 mm
293 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric)
S13095 Yellow 293 mm
S13092 White 164 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13095 Supplier United Scientific Supplies Supplier No. P20204
Only null left
Add to Cart
Add to Cart

Made of polycarbonate.

  • Stackable, autoclavable
  • Compatible with both 1.5ml and 2 mL micro centrifuge tubes
  • Each hole has molded in numbers and letters for sample identification
  • Ergonomic design provides easy insertion and removal and of tubes
  • Can be used in wide temperature range (-135° to 135°C)

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Microtubes (1.5 to 2 mL)
Material Polycarbonate
Positions 48
Shape Rectangular, Rounded Corners
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Micro centrifuge tube
Quantity 8/Pk.
Dimensions (L x W x H) 293 x 100 x 59 mm (11.5 x 3.9 x 2.3 in.)
Length (Metric) 293 mm
Length (English) 11.5 in.
Width (English) 3.9 in.
Height (English) 2.3 in.
Product Type Micro Rack
Shelves 2 Tiers
Height (Metric) 59 mm
Array 12 x 4
Width (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.