Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Microbead Sterilizer

Catalog No. 14955341 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
150 g
300 g
Model:
Micro Bead Sterilizer
Tall Micro Bead Sterilizer
Electrical Requirements:
115 V
230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model Electrical Requirements
14-955-341 150 g Micro Bead Sterilizer 230 V
14-955-340 150 g Micro Bead Sterilizer 115 V
14-955-342 300 g Tall Micro Bead Sterilizer 115 V
14-955-343 300 g Tall Micro Bead Sterilizer 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-955-341
Add to Cart
Add to Cart

Ideal for sterilizing small research tools including forceps, scissors, scalpels, etc. Eliminates the danger of open flames by heating included glass beads to 300°C, eliminating bacteria, spores and other microorganisms.

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate
  • Glass beads are included

  • Digital control, up to 300°C
  • Sterilizes forceps, needles and other tools
  • Chamber temperature is viewed on large LCD control panel: Outer casing stays cool to the touch
  • Safe for use in hoods
  • Supplied safety cover conderves energy and reduces the heat/ramp rate

Specifications

Certifications/Compliance CE
Color Gray, Blue Accents
Capacity (English) 5.3 oz.
Capacity (Metric) 150 g
Diameter (English) Chamber 1.6 in.
Diameter (Metric) Chamber 40 mm
For Use With (Application) Glass Microbeads
For Use With (Equipment) Small Research tools
Length (English) 5.5 in.
Height (English) Exterior 6.1 in.
Height (Metric) Exterior 15.5 cm
Length (Metric) 14.5 cm
Model Micro Bead Sterilizer
Product Type Sterilizer
Temperature (English) 34°F to 572°F
Temperature (Metric) 100°C to 300°C
Weight (English) 4.4 lb.
Weight (Metric) 2 kg
Electrical Requirements 230 V
Height (Metric) Chamber 80 mm
Height (English) Chamber 3.15 in.
Includes 1000g Glass Beads
Material Aluminum with Plastic Control Panel
Voltage 230 V
Wattage 120 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.