Learn More
Description
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single strain of Bacteroides fragilis in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2 or 6
- NCTC 9343
Specifications
Specifications
| ATCC® | 9343 |
| Biosafety Level | 2 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | Quality Control Organism |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 2 U |
| Species | Bacteroides fragilis |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
