Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Microbiological Analysis Membrane Filters, Gridded
GSA_VA

Catalog No. GSWG047S6 Shop All MilliporeSigma Products
Change view
Click to view available options
Color:
Black
White
Pore Size:
0.22 μm
0.45 μm
0.7 μm
0.8 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Pore Size
GSWG047S6 White 0.22 μm
HABG047S6 Black 0.45 μm
HAWG047S6 White 0.45 μm
HCWG047S6 White 0.7 μm
AAWG047S6 White 0.8 μm
HAWG047S0 White 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. GSWG047S6 Supplier MilliporeSigma™ Supplier No. GSWG047S6
Add to Cart
Add to Cart

Optimized for MF method microbiological analysis of water or other liquids

  • MF-Type (mixed cellulose esters) filter membranes
  • 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
  • 0.7μm (Type HC) ideal for fecal coliform analyses
  • Use 0.22μm membranes where 0.45μm pore size is not sufficient
  • For beverage analysis, choose membranes with 0.8μm pore size

Compliance

Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified to meet standard methods for the examination of Water and wastewater requirements
Color White
Pore Size 0.22 μm
Sterility Sterile
For Use With (Application) MF method microbiological analysis of water or other liquids
Surface Type Grid
Type S Pak Membrane Filter
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.