Learn More
Description
Optimized for MF method microbiological analysis of water or other liquids
- MF-Type (mixed cellulose esters) filter membranes
- 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
- 0.7μm (Type HC) ideal for fecal coliform analyses
- Use 0.22μm membranes where 0.45μm pore size is not sufficient
- For beverage analysis, choose membranes with 0.8μm pore size
Compliance
Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | Certified to meet standard methods for the examination of Water and wastewater requirements |
| Color | White |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | MF method microbiological analysis of water or other liquids |
| Surface Type | Grid |
| Type | S-Pak Membrane Filter |
| Diameter (English) | 1.85 in. |
| Diameter (Metric) | 4.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
