Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Escherichia coli Serotype O145:NM CDC 99-3311 (STEC)
SDP

Catalog No. 23017133 Shop All Microbiologics Products
Change view
Click to view available options
Media Type:
Kwik-stik™
Lyfo disk™
Quantity:
2 U
6 Pellets
6 U
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Media Type Quantity
23-017-133 Kwik-stik™ 6 U
23-017-134 Kwik-stik™ 2 U
23-017-135 Lyfo disk™ 6 Pellets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 23-017-133 Supplier Microbiologics™ Supplier No. 01097K
Add to Cart
Add to Cart
This item is not returnable. View return policy

For culture purposes and QC applications

  • Biosafety Level 2
KWIK-STIK™
  • Clever design and accurate, repeatable results
  • Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
  • For added convenience, peel-off identification label is included for easy documentation
  • Available in pack of 2 and 6
LYFO DISK™
  • Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
  • Easy to use, simply re-hydrate pellet and inoculate
  • Available in re-sealable vial containing 6 pellets

Specifications

Biosafety Level 2
Certifications/Compliance CE, online certificate of analysis
Content And Storage 2°C to 8°C
Form Lyophilized Pellet
Media Type Kwik-stik™
Product Type QC Microorganism
For Use With (Application) Culture purpose and QC application
Quantity 6 U
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.