Learn More
Microbiologics™ Escherichia coli Serotype O26:H11 CDC 03-3014 (STEC)
Shop All Microbiologics Products

Description
- Biosafety Level 2
- Clever design and accurate, repeatable results
- Each device features single strain of Escherichia coli in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
- For added convenience, peel-off identification label is included for easy documentation
- Available in pack of 2 and 6
- Most economical reference stock culture option; lyophilized pellet containing single strain of Escherichia coli
- Easy to use, simply re-hydrate pellet and inoculate
- Available in re-sealable vial containing 6 pellets
Specifications
Specifications
| Biosafety Level | 2 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | QC Microorganism |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 6 U |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.