Learn More
Microbiologics™ Klebsiella pneumoniae subsp. pneumoniae ATCC™ 4352™†
Shop All Microbiologics Products

Description
- Biosafety Level 2
- Methicillin resistant
- Clever design and accurate, repeatable results
- Each device features single strain of Klebsiella pneumoniae subsp. pneumoniae in lyophilized pellet, reservoir of hydrating fluid and inoculating swab
- For added convenience, peel-off identification label is included for easy documentation
- Available in packs of 2 and 6
- Five self-contained KWIK-STIK units with microorganism limited to two passages from reference culture
- Most economical reference stock culture option; lyophilized pellet containing single strain of Klebsiella pneumoniae subsp. pneumoniae
- Easy to use, simply re-hydrate pellet and inoculate
- Available in re-sealable vial containing 6 or 10 pellets
- ATCC™ 4352™†
Specifications
Specifications
| ATCC® | 4352 |
| Biosafety Level | 2 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Lyfo disk™ |
| Product Type | Lyfo-Disk QC Control |
| For Use With (Application) | Culture purpose and QC application |
| Quantity | 6/Pk. |
| Species | Klebsiella pneumoniae |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. MicroBioLogics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.