Learn More
Description
Includes
Pseudomonas aeruginosa ATCC™ 9721™†, Pseudomonas aeruginosa ATCC™ BAA-1744™†, Acinetobacter baumannii ATCC™ BAA-747™†, Ochrobactrum anthropi ATCC™ BAA-749™†, Shigella sonnei ATCC™ 25931™†, Proteus vulgaris ATCC™ 6380™†, Enterobacter hormaechei ATCC™ 700323™†, Klebsiella oxytoca ATCC™ 700324™†, Stenotrophomonas maltophilia ATCC™ 17666™†, Elizabethkingia meningoseptica ATCC™ 13253™†
- Commercial sets contain the manufacturer recommended quality control strains for bacterial identification systems
- Ordering microorganisms in sets simplifies the ordering process
- Two convenient packaging options
KWIK-STIK™
- Clever design and accurate, repeatable results
- Each device features a single microorganism strain in a lyophilized pellet, a reservoir of hydrating fluid and inoculating swab
- For added convenience, a peel-off identification label is included for easy documentation
- Available in packs of 2
- The most economical reference stock culture option; lyophilized pellet containing a single microorganism strain
- Easy to use; simply re-hydrate the pellet and inoculate
- Available in a re-sealable vial containing 6 pellets
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Specifications
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Form | Lyophilized Pellet |
| Media Type | Kwik-stik™ |
| Product Type | Microbiology Media |
| For Use With (Application) | Culture purpose and QC application |
| Includes | Pseudomonas aeruginosa ATCC 9721, Pseudomonas aeruginosa ATCC BAA-1744, Acinetobacter baumannii ATCC BAA-747, Ochrobactrum anthropi ATCC BAA-749, Shigella sonnei ATCC 25931, Proteus vulgaris ATCC 6380, Enterobacter hormaechei ATCC 700323, Klebsiella oxytoca ATCC 700324, Stenotrophomonas maltophilia ATCC 17666, Elizabethkingia meningoseptica ATCC 13253 |
| Quantity | 2 U |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
