Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Microcentrifuge Tube Racks
SDPSCI_ED

Catalog No. S43724 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Holds:
Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S43724 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43724 Supplier United Scientific Supplies Supplier No. 63211
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reversible racks can be used for 0.5 or 1.5 mL capacity tubes

  • Reversible racks can be used for 0.5 mL or 1.5 mL capacity tubes.
  • Both sides of the rack can hold up to 108 tubes and feature alpha-numeric grid for inventory management.
  • Included transparent lid can be used to cover either side for a clear view and protection of stored tubes.
  • Autoclavable
  • Dimensions 8 1/2 in. x 5 1/4 in. x 2 in. (210 x 133 x 52 mm)
  • Pack includes one each of red, orange, yellow, green and blue racks.

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Tubes
Material Polypropylene
Positions 108
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 0.5 or 1.5 mL Microcentrifuge Tubes
Size 210 x 133 x 52 mm
Dimensions (L x W x H) 8.5 x 5.25 x 2 in.
Length (Metric) 212 mm
Product Type Microtube Rack
Shelves None
Height (Metric) 50 mm
Array 9 x 12
Width (Metric) 135 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.