Learn More
Heathrow Scientific™ Microcentrifuge Tubes

Description
- Attached flat caps for easy one handed use
- 100% virgin polypropylene
- Certified DNase, RNase and Pyrogen-free
- Autoclavable
- Disposable
Specifications
Specifications
| Cap Style | Attached flat |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene (Virgin) |
| Height (Metric) | 40.3mm |
| Packaging | 500/Pk. |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Attached Snap Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.