Learn More
Heathrow Scientific Microcentrifuge Tubes, Natural
Description
- 100% polypropylene
- Frosted writing area and a syringe pierceable cap
- Autoclavable
- Disposable
Specifications
Specifications
| Cap Style | Flat |
| Closure Color | Natural |
| Closure Material | Polypropylene |
| Description | Microcentrifuge Tube |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Natural |
| Material | Polypropylene |
| Height (Metric) | 40.2 mm |
| No. per Pack | 1000/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.