Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ MicroDispo Single-Use DispoSampler

Catalog No. 03406115 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03-406-115 100 mL 500 mm Sterile
03-406-114 100 mL 500 mm Non-sterile
03-406-116 200 mL 1000 mm Non-sterile
03-406-117 200 mL 1000 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 03-406-115 Supplier Dynalon™ Supplier No. 8539332241
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MicroDispo for pourable bulk goods up to 0.5mm particle size.

  • For disposable use
  • Individually packaged
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Description MicroDispo HDPE Sterile 10mL PK/20
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) Pourable bulk goods
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 19.69 in.
Length (Metric) 500 mm
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.