Learn More
DR Instruments Microdissection Forceps, 4.5 in., Stainless Steel



Description
- Dissecting forceps are great for micro-dissection work
- Feature straight or curved narrow precision points to help access hard-to-reach areas during dissection
- Narrow precision points are excellent for precisely manipulating minuscule specimens under the microscope
- Premium quality stainless steel offers durability and reliability
- Working under the microscope
- Watch makers application
- Splinter removal
Specifications
Specifications
| Product Type | Microdissection Forceps |
| Autoclavable | Autoclavable |
| Color | Metallic |
| Material | Stainless Steel |
| Product Line | Dissection Tools |
| Tip Style | Fine Curved Points |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Weight (English) | 3 oz. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.