Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Microflex™ 92-134 Versatility Gloves
GREENER_CHOICE

Catalog No. 17004304 Shop All Ansell Products
Change view
Click to view available options
Size:
11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-304 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-304 Supplier Ansell Supplier No. 92134060
  • $36.83
    $12.65 / Pack of 100

    Save $24.18

    66% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $336.24
    $115.65 / Case of 10 PK

    Save $220.59

    66% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Comfortable gloves offering tactility and protection across numerous applications.

  • Soft nitrile formulation: Protective gloves offering superior comfort
  • Lightweight construction: Nitrile gloves with enhanced tactility
  • Textured fingertips: For secure handling of tools and materials
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, Category III, CE 0493, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016 Type B, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, Food Contact, IFU, ISO 13485, ISO 18889:2019, ISO 9001, Medical Device Regulation (EU)
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 and US FDA cleared
Chlorinated No
Accelerator Free No
Applications Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.8 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 11
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.8 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model 92-134
Quantity 1000/Cs.
Length (English) 9.45 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.