Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ 93-143 Nitrile Gloves

Catalog No. 19501103 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-103 X-Large
19-501-100 Small
19-501-101 Medium
19-501-102 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-501-103 Supplier Ansell Supplier No. 93143100
This item is not returnable. View return policy

Disposable nitrile gloves offer reliable protection for a variety of industries and applications. Fully textured grip allows for enhanced grip in wet and oily applications.

  • Features:
    • Versatile disposable glove ideal for a wide variety of industrial applications
    • Textured throughout the palm to ensure good grip in wet, dry and oily environment
    • Silicone-free for better product protection
    • Tested for use with chemotherapy drugs
    • Designed for versatility, ideal for use in most mid-duty applications
  • Uses:
    • Automotive, Chemical, Machinery and equipment life sciences, food processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600
Certifications/Compliance (Europe) EN 374-1:2016 Type B KPT, EN 374-5:2016 VIRUS
Chemotherapeutic Rated Yes
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Size X-Large
Thickness (English) 4.7 mil
Thickness (Metric) 0.11 mm (palm), 0.12 (finger)
Model 93143100
Tensile Strength 22 MPa
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.