Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ 93256 Mega Texture Hi-vis Orange Nitrile Gloves

Catalog No. 17108760 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-108-760 7
17-108-759 8
17-108-758 9
17-108-757 10
17-108-756 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-108-760 Supplier Ansell Supplier No. 93256070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MICROFLEX™ 93256 Mega Texture Grip Hi-vis Orange Nitrile Gloves are latex-free and ideal for general industrial applications.

  • Mega Texture surface for consistent grip in wet and dry conditions
  • High visibility orange color to increase visibility while working
  • Strong formulation providing durable yet comfortable hand protection
  • Ideal for a wide range of food handling applications
TRUSTED_SUSTAINABILITY

Specifications

Accelerator Free Yes
Applications Industrial
AQL 1.5
Color Hi-vis Orange
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size 7
Sterility Sterile
Thickness (English) 5.1 to 6.3 mil
Thickness (Metric) 0.13 to 0.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.