Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ CE5-512 Clean Latex Gloves

Catalog No. 191202503 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-2503 X-Small
19-120-2503A Small
19-120-2503B Medium
19-120-2503C Large
19-120-2503D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-120-2503 Supplier Ansell Supplier No. CE5512XS
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Includes

Certificate of Assurance for full traceability.

Comfortable latex gloves are designed for use in Class 100/ISO 5 Cleanroom environments.

  • Micro-textured surface enhances wet or dry grip
  • Does not contain silcone
  • Multiclass cleanroom compatibility
  • Length: 12 in. (30.5 cm)
  • Thickness: 7.9 mil at fingertip
  • Natural color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3767, ASTM D3577, D412-06a
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN 455-1
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 7.1 mil
Finger Thickness (Metric) 0.18 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 3.3 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 7.1 mil
Thickness (Metric) 0.18 mm
Manufacturing/QMS Audit Standards ISO 9001:2008
Model CE5-512-XS
Series MICROFLEX™ CE5-512
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.