Learn More
Description
Nitrile gloves with extended cuff for added wrist and forearm protection are thick and durable to protect within a variety of healthcare, laboratory and industrial applications.
Extra thickness offers great protection against bloodborne pathogens.
- Powder free
- Length: 12 in.
- Palm: 8.0 mil
- Medical/exam grade
- Light blue
Specifications
Specifications
| Certifications/Compliance | AQL 1.5, FDA, ASTM F 1671, ISO9001 |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 8 mil |
| Thickness (Metric) | 0.20 mm |
| Model | N873 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
