Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ MEGA TEXTURE 93-283 Blue Gloves
GREENER_CHOICE

Catalog No. 19500870 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-870 Medium
19-500-869 Small
19-500-871 Large
19-500-872 X-Large
19-500-873 2X-Large
19-500-874 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-500-870 Supplier Ansell Supplier No. 93283080
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blue nitrile disposable gloves are strong and durable to enable workers to confidently grip oily, fatty or wet foods and objects.

  • Mega Texture surface for secure grip when handling slippery objects
  • Generous fit works well with thermal under gloves
  • Cut-protective design resists tearing
  • Compliant with US Food Contact and EU Food Migration Regulations
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177-2600, ISO 9001, ISO 13485
Certifications/Compliance (Europe) EN 374-1:2016, EN 420:2003 + A1:2009, EN 374-5:2016
Chemotherapeutic Rated No
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 8.7 mil
Thickness (Metric) 0.22 mm
FDA 510 (k) No
Model MICROFLEX™ Mega Texture 93-283
Tensile Strength 28 MPa
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.