Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Neogard™ TOUCH 73-737 Disposable Neoprene Gloves

Catalog No. 17720525 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-720-525 10
17-720-521 6
17-720-522 7
17-720-523 8
17-720-524 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-720-525 Supplier Ansell Supplier No. 73737100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Special technology to support musculoskeletal health with excellent grip

  • Elevated comfort: Soft neoprene exam gloves featuring ERGOFORM™ Ergonomic Design Technology for extra comfort and support of musculoskeletal health
  • Enhanced grip: Certified by US Ergonomics for enhanced wet grip capabilities
  • Heightened tactile sensitivity: Their thin, ultra-lightweight design offers enhanced tactile sensitivity, for more precise handling of tools and instruments
  • Reduced waste: Packed 200 per box to reduce packaging waste
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6977
Chemotherapeutic Rated No
Chlorinated No
Accelerator Free No
Applications Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 mL
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 2.8 mL
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Exam Gloves
Size 10
Thickness (English) 9.5 mL
Thickness (Metric) 240 mm
FDA 510 (k) Yes
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.