Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ NeoTouch™ 25-101 Neoprene Gloves, 9.5 in.
GREENER_CHOICE

Catalog No. 19134500 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-134-500 Large
19-134-504 X-Small
19-134-502 Small
19-134-501 Medium
19-134-503 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-134-500 Supplier Ansell Supplier No. 385730
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easy-to-don neoprene gloves offer chemical splash protection and feature textured fingertips to help improve grip in wet and dry conditions.

For use in handling, assembling and controlling applications in all types of industrial and medical environments where mechanical protection is not required

  • Alternative to natural rubber latex protects workers from Type I allergies
  • Resistance to acids, bases and alcohols
  • Polyurethane inner-coating provides easy donning
  • Textured fingertips provide secure grip in dry and wet conditions
  • Beaded cuff ensures a secure hold
  • Powder free
  • Length: 9.5 in. (24 cm)
  • Bright green color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6977
Certifications/Compliance (Europe) Category III; EN 420:2003 + A1:2009
Applications Laboratory, Healthcare, Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Exam Gloves
Size Large
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Manufacturing/QMS Audit Standards ISO 13485
Model 25-101 385730
Series MICROFLEX™ NeoTouch™ 25-101
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Product Line MICROFLEX™ NeoTouch™ 25-101
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.