Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Life Sciences™ MicroFunnel ST Disposable Filter Funnels
Convenient and economical choice for sterility testing within isolators.
$249.00 - $379.50
Specifications
Description | Disposable Filter Funnels |
---|---|
Pore Size | 0.45 μm |
Product Type | Filtering Funnel |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
09-927-594
|
Cytiva Life Sciences™
4811ME |
100 mL |
Pack of 40 for $379.50
|
|
|||||
09-927-593
|
Cytiva Life Sciences™
4812ME |
300 mL |
Pack of 20 for $249.00
|
|
|||||
Description
- Convenient and economical choice for sterility testing within isolators.
- MicroFunnel ST filter funnels offer an alternative to costly closed-system sterility testing when using an isolator or containment suite.
- 0.45 μm ME25 (mixed cellulose esters) membrane provides a choice for sterility testing applications in the pharmaceutical industry.
- Double bagged packaging ensures easy transfer through airlock.
- Simple squeeze separation design makes membrane retrieval easy.
- Meets requirements of U.S., Japan, and European Pharmacopeias for sterility testing.
- Filter Media: ME25 (mixed cellulose esters) membranes.
- Cylinder and Base: Polypropylene
- Funnel Cover: Polystyrene
- Funnel Adapter and Bag: Polyethylene
- Support Pad: Cellulose
Specifications
Disposable Filter Funnels | |
0.45 μm | |
Filtering Funnel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title