Learn More
Marketlab, Inc. Microhematocrit Centrifuge with Reader Card
Description
- Ideal for blood and urine separation
Specifications
Specifications
| Capacity | 12 Tubes |
| Max. Speed | 12,000 rpm |
| Max. RCF | 6,900 x g |
| For Use With (Equipment) | 40 mm Tubes |
| Refrigerated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.