Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ MicroJect 1000A Microinjection System

Catalog No. BTX450750 Shop All BTX Harvard Products
Change view
Click to view available options
Includes:
Pico-Injector, Power Cord
Pico-Injector, Power Cord, 2 Footswitches, Input/Output Hoses, Holding Hose, 2 Pipette Holders, Input Adaptor for Hoses
Pico-Injector, Power Cord, Footswitch, Input/Output Hoses, Holding Hose, Pipette Holder, Input Adaptor for Hoses
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
BTX450750 Pico-Injector, Power Cord
BTX450752 Pico-Injector, Power Cord, 2 Footswitches, Input/Output Hoses, Holding Hose, 2 Pipette Holders, Input Adaptor for Hoses
BTX450751 Pico-Injector, Power Cord, Footswitch, Input/Output Hoses, Holding Hose, Pipette Holder, Input Adaptor for Hoses
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BTX450750 Supplier BTX™ Supplier No. 450750

Includes

Pico-Injector, Power cord, Footswitch, Input/Output Hoses, Holding Hose, Pipette Holder, Input Adaptor for Hoses

MicroJect 1000A Microinjection System offers a mechanical method to deliver genes, proteins, macromolecules and micro-beads by direct injection into cells, tissues and oocytes simply and efficiently.

The microinjection system provides consistent and precise delivery of volumes through digitally-controlled, stable pressure regulation maintained for a set duration of time. The compressed gas, internally-controlled pressure system also allows precise delivery from femtoliter to microliter volumes.

Features:

  • Two negative and three positive pneumatic capabilities
  • Precise, timed Inject pressure
  • Fill feature for loading pipettes from their tips
  • Hold feature to immobilize and manipulate a cell or oocyte
  • Clear feature positive pressure precisely discharges fluid
  • Balance feature maintans positive pressure to prevent sample dilution
  • TTL pulse (BNC) triggering capabilities
  • Digital displays of pressure, injection count

Certifications

CE Marking, ETL Marking (UL, CSA), EU RoHS, WEEE

Warranty and Services

2 Year

Specifications

For Use With (Application) Microinjection of Cells, Oocytes, and Tissues; Nuclear Transfer, Transgenic Animal Development
For Use With (Equipment) Compressed Gas, Glass Mcropipettes
Frequency 50/60 Hz
Product Type Microinjection System
Display Digital
Certifications/Compliance CE Marking, ETL Marking (UL, CSA), EU RoHS, WEEE
Depth (English) 10 in.
Depth (Metric) 25.5 cm
Height (English) 5 in.
Height (Metric) 11 cm
Includes Pico-Injector, Power Cord
Life Span 2 year warranty
Operating Temperature (English) 40°F to 104°F
Operating Temperature (Metric) 4°C to 40°C
Relative Humidity 20% to 80%, non condensing
Tip Type Holder for glass micropipette needle
Wattage 220 W
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Width (English) 15 in.
Width (Metric) 38 cm
Electrical Requirements 100/110/220/240 VAC
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.