Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and Septa Assembled Kits
SDP

Catalog No. 15111545 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Clear
Septum:
PTFE, Silicone
PTFE, Silicone, PTFE
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Color Septum
15-111-545 No Clear PTFE, Silicone
15-111-561 Yes Clear PTFE, Silicone
15-111-548 No Clear PTFE, Silicone, PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-111-545 Supplier DWK Life Sciences Supplier No. 111030ATA

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available with a variety of seal and septa types.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Aluminum
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.