Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and PTFE/Silicone Septa Unassembled Component Kits
SDP

Catalog No. 15111564 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot
15-111-564 Yes
15-111-572 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-564 Supplier DWK Life Sciences Supplier No. 111260A

MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials

  • Unassembled kits
  • Multiple configurations available
  • Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
  • Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Aluminum
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.