Learn More
DWK Life Sciences™ MicroLiter™ 11 mm Crimp Top Autosampler Vial Seals
Shop All DWK Life Sciences Products

Description
- Crimp top vials specific to the MicroLiter™ autosampler
Specifications
Specifications
| Color | Green |
| Material | Aluminum |
| Pre-slit | No |
| Septum | ETFE, Silicone |
| Product Line | MicroLiter |
| Quantity | 100 Caps/Pk. |
| Closure Size | 11 mm |
| For Use With (Equipment) | Autosampler Vials |
| Product Type | Crimp Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.