Learn More
DWK Life Sciences MicroLiter 16 mm Screw Thread Headspace Vial Caps
Shop All DWK Life Sciences Products

Specifications
Specifications
| Color | Silver |
| Material | Steel |
| Pre-slit | No |
| Septum | Blue PTFE, White Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 16 mm |
| For Use With (Equipment) | 16 mm Screw Thread Headspace Vials - MicroLiter |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.