Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 16 mm Screw Thread Headspace Vials
SDP

Catalog No. 15111615 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Color:
Amber
Clear
Height (Metric):
46 mm
75 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Height (Metric)
15-111-615 10 mL Clear 46 mm
15-111-618 20 mL Clear 75 mm
15-111-620 20 mL Amber 75 mm
15-111-622 10 mL Amber 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-111-615 Supplier DWK Life Sciences Supplier No. 161000
Add to Cart
Add to Cart

MicroLiter 16 mm screw thread headspace vials are made from Type 1 borosilicate glass and work well on PerkinElmer™ Agilent™, CTC Analytics, Shimadzu™, Tekmar™, and other headspace autosamplers. They meet strict tolerances set by the manufacturer of the instrument

  • Every glass vial is precleanedl and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal.
  • Vial that exceeds most OEM requirements at no additional cost. Cleaner vials improve performance by eliminating almost all particulates.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 10 mL
No. per Pack 100
Product Line MicroLiter
Closure Size 16 mm
Marking Spot No
For Use With (Equipment) 16 mm Screw Thread Headspace Caps - MicroLiter
Height (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.