Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter
SDP

Catalog No. 15111753 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-753 Clear
15-111-760 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-111-753 Supplier DWK Life Sciences Supplier No. 202000
Add to Cart
Add to Cart

Every 20 mm Crimp Top headspace glass vial is precleaned and packaged in an ISO Class 7 (Class 10,000) cleanroom, in a box bearing the Class 10K seal, resulting in a vial that exceeds most OEM requirements at no additional cost.

  • Available
  • Curved or flat bottom
  • Silanized or untreated
  • Clear or amber
  • Cleaner vials improve performance by eliminating almost all particulates.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 23 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 20 mL
Insert Type Curved Bottom
Material (Coating) Untreated
No. per Pack 100
Product Line MicroLiter
Closure Size 20 mm
Marking Spot No
For Use With (Equipment) PerkinElmer, Tekmar Autosamplers
Height (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.