Learn More
DWK Life Sciences MicroLiter 76 Series™ 9 mm Amber Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
Specifications
Specifications
| Closure Color | Natural |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.