Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 76 Series™ 9 mm Clear Glass Vial, Cap and Septa Assembled Kits with PTFE/Silicone Septa
SDP

Catalog No. 15111825 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Pre-slit:
No
Yes
Septum:
PTFE, Silicone
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit Septum
15-111-825 No Black No PTFE, Silicone
15-111-819 No Blue No PTFE, Silicone
15-111-838 No Black Yes PTFE, Silicone
15-111-918 Yes Blue No PTFE, Silicone
15-111-922 Yes Black No PTFE, Silicone
15-111-822 No Green No PTFE, Silicone
15-111-938 Yes Natural Yes PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 15-111-825 Supplier DWK Life Sciences Supplier No. 761030KA
Add to Cart
Add to Cart

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.