Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Clear Glass Screw Thread Autosampler Vial, Cap, and Septa Assembled Kits with PTFE/Silicone Septa
SDP

Catalog No. 15111193 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Pre-slit:
No
Yes
Septum:
PTFE, Silicone
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit Septum
15-111-193 No Red No PTFE, Silicone
15-111-185 No Blue No PTFE, Silicone
15-111-187 No Green No PTFE, Silicone
15-111-189 No Black No PTFE, Silicone
15-111-204 No Natural Yes PTFE, Silicone
15-111-284 Yes Blue No PTFE, Silicone
15-111-286 Yes Green No PTFE, Silicone
15-111-288 Yes Black No PTFE, Silicone
15-111-292 Yes Red No PTFE, Silicone
15-111-295 Yes Yellow No PTFE, Silicone
15-111-202 No Black Yes PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 15-111-193 Supplier DWK Life Sciences Supplier No. 091030RA

Save time and money with vial, cap, and septa kits that arrive conveniently packaged and preassembled.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Product Line MicroLiter
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.