Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE/Silicone Septa
SDP

Catalog No. 15111199 Shop All DWK Life Sciences Products
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Pre-slit:
No
Yes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Pre-slit
15-111-199 No Green Yes
15-111-184 No Blue No
15-111-186 No Green No
15-111-188 No Black No
15-111-192 No Red No
15-111-197 No Blue Yes
15-111-304 Yes Natural Yes
15-111-306 Yes Red Yes
15-111-308 Yes Yellow Yes
15-111-291 Yes Red No
15-111-294 Yes Yellow No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 15-111-199 Supplier DWK Life Sciences Supplier No. 091035G
Add to Cart
Add to Cart

Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.

Available in multiple colors and septa formats and with or without writing patch.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Green
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Pre-slit Yes
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.