Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with Open Tops
SDP

Catalog No. 15111009 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-111-009 Black
15-111-007 Blue
15-111-008 Green
15-111-010 Natural
15-111-012 Red
15-111-013 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-111-009 Supplier DWK Life Sciences Supplier No. 090000K
Add to Cart
Add to Cart

MicroLiter's 9mm autosampler screw-thread vial caps with open tops are available in multiple colors.

For use with MicroLiter 9mm Screwthread Autosample Vial Septa sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Polypropylene
Septum None
Quantity 100
Closure Size 9 mm
For Use With (Equipment) 9 mm Autosampler Vials - MicroLiter
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.