Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with Open Tops
Shop All DWK Life Sciences Products

Description
Specifications
Specifications
| Color | Red |
| Material | Polypropylene |
| Septum | None |
| Quantity | 100 |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.