Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with PTFE/Silicone/PTFE Septa
SDP

Catalog No. 15111110 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Product Type:
Crimp Seal
Screw Cap
Quantity:
100
2000
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Quantity
15-111-110 Black Screw Cap 100
15-111-104 Blue Screw Cap 100
15-111-105 Blue Screw Cap 2000
15-111-107 Green Screw Cap 100
15-111-108 Green Screw Cap 2000
15-111-111 Black Screw Cap 2000
15-111-113 Natural Screw Cap 100
15-111-114 Natural Screw Cap 2000
15-111-115 Natural Crimp Seal 100
15-111-116 Red Screw Cap 100
15-111-117 Red Screw Cap 2000
15-111-120 Yellow Screw Cap 2000
15-111-121 Yellow Crimp Seal 100
15-111-109 Green Crimp Seal 100
15-111-112 Black Crimp Seal 100
15-111-119 Yellow Screw Cap 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 15-111-110 Supplier DWK Life Sciences Supplier No. 090040K
Add to Cart
Add to Cart

Available in multiple colors and package sizes.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone/PTFE
Color Black
Material Polypropylene
Pre-slit No
Septum PTFE/Silicone/PTFE
Quantity 100
Closure Size 9 mm
For Use With (Equipment) 9 mm Autosampler Vials - MicroLiter
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.